






€37.23/ pieceexcl. VAT
€45.05incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 8.06 kN |
Static load rating | 4.75 kN |
Reference speed | 40000 rpm |
Fatigue load limit | 0.2 kN |
Limiting speed | 20000 rpm |
Performance class | Single row |
Weight | 0.063 kg |
Weight | 0.14 lb |