






€30.65/ pieceexcl. VAT
€37.09incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 6.37 kN |
Static load rating | 3.6 kN |
Reference speed | 48000 rpm |
Fatigue load limit | 0.156 kN |
Limiting speed | 24000 rpm |
Performance class | Single row |
Weight | 0.0452 kg |
Weight | 0.1 lb |
€18.36/ pieceexcl. VAT
€22.22incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026