






€28.95/ pieceexcl. VAT
€35.03incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 5.72 kN |
Static load rating | 3 kN |
Reference speed | 53000 rpm |
Fatigue load limit | 0.127 kN |
Limiting speed | 28000 rpm |
Performance class | Single row |
Weight | 0.036 kg |
Weight | 0.079 lb |
€17.37/ pieceexcl. VAT
€21.02incl. VAT
Estimated delivery date - 17/11/2026