






€98.25/ pieceexcl. VAT
€118.88incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 5.72 kN |
Static load rating | 3 kN |
Reference speed | 15000 rpm |
Fatigue load limit | 0.127 kN |
Limiting speed | 15000 rpm |
Performance class | Single row |
Weight | 0.03 kg |