






€92.85/ pieceexcl. VAT
€112.35incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 9 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 6.24 kN |
Static load rating | 5 kN |
Fatigue load limit | 0.212 kN |
Limiting speed | 8500 rpm |
Performance class | Single row |
Weight | 0.048 kg |
Weight | 0.11 lb |