SKF

SKF W 61905-2RS1/W64F, Single row deep groove ball bearing, Closure on both sides, 25 mm ID, 42 mm OD, 9 mm WD, Stainless steel Cage

  • ERIKS:13201748
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row stainless steel deep groove ball bearing.
Contact seal made of acrylonitrile-butadiene rubber (NRB), on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Solid Oil filling, Synthetic base oil type, NSF H1 approved for food applications.
Save to list

€147.81/ pieceexcl. VAT

€178.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
W 619
Type
Single row deep groove ball bearing