SKF

SKF W 61903-2RS1, Single row deep groove ball bearing, Closure on both sides, 17 mm ID, 30 mm OD, 7 mm WD, Stainless steel Cage

  • ERIKS:23771814
  • Manufacturer:7316570282092
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row stainless steel deep groove ball bearing.
Contact seal made of acrylonitrile-butadiene rubber (NRB), on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€41.96/ pieceexcl. VAT

€50.77incl. VAT

86 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
W 619
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
17 mm
Outer Diameter
30 mm
Width
7 mm
Material
Stainless steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Stainless steel
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
3.97 kN
Static load rating
2.55 kN
Fatigue load limit
0.108 kN
Limiting speed
14000 rpm
Performance class
Single row
Weight
0.016 kg
Weight
0.035 lb