






€39.34/ pieceexcl. VAT
€47.60incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 19 mm |
Width | 5 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 1.48 kN |
Static load rating | 0.83 kN |
Reference speed | 80000 rpm |
Fatigue load limit | 0.036 kN |
Limiting speed | 38000 rpm |
Performance class | Single row |
Weight | 0.0052 kg |
Weight | 0.011 lb |