






€34.59/ pieceexcl. VAT
€41.85incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 609 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 9 mm |
Outer Diameter | 24 mm |
Width | 7 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Lubrication | Grease |
Dynamic load rating | 2.03 kN |
Static load rating | 0.815 kN |
Limiting speed | 20000 rpm |
Performance class | Single row |
Weight | 0.0143 kg |
Weight | 0.032 lb |