SKF

SKF W 608-2RS1/W64, Miniature ball bearing, Closure on both sides, 8 mm ID, 22 mm OD, 7 mm WD, Stainless steel Cage

  • ERIKS:13201734
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row stainless steel deep groove ball bearing.Contact seal made of acrylonitrile-butadiene rubber (NRB), on both sides of the bearing.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.Solid Oil filling.
Save to list

€66.51/ pieceexcl. VAT

€80.48incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
W 608
Type
Miniature ball bearing
Execution
Single row
Inner Diameter
8 mm
Outer Diameter
22 mm
Width
7 mm
Material
Stainless steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Stainless steel
Lubrication
Grease
Dynamic load rating
1.99 kN
Static load rating
0.78 kN
Fatigue load limit
0.034 kN
Limiting speed
22000 rpm
Performance class
Single row
Weight
0.0116 kg