SKF

SKF W 604-2RS1, Miniature ball bearing, Closure on both sides, 4 mm ID, 12 mm OD, 4 mm WD, Stainless steel Cage

  • ERIKS:13201726
  • Manufacturer:7316570146813
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row stainless steel deep groove ball bearing.Contact seal made of acrylonitrile-butadiene rubber (NRB), on both sides of the bearing.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€11.23/ pieceexcl. VAT

€13.59incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
W 60
Type
Miniature ball bearing
Execution
Single row
Inner Diameter
4 mm
Outer Diameter
12 mm
Width
4 mm
Material
Stainless steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Stainless steel
Lubrication
Grease
Dynamic load rating
0.54 kN
Static load rating
0.176 kN
Fatigue load limit
0.008 kN
Limiting speed
36000 rpm
Performance class
Single row
Weight
0.0021 kg
Weight
0.0046 lb