






€83.49/ pieceexcl. VAT
€101.02incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 13 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 11.4 kN |
Static load rating | 8.15 kN |
Fatigue load limit | 0.355 kN |
Limiting speed | 8000 rpm |
Performance class | Single row |
Weight | 0.11 kg |
Weight | 0.24 lb |