SKF

SKF W 6003-2RS1/W64, Single row deep groove ball bearing, Closure on both sides, 17 mm ID, 35 mm OD, 10 mm WD, Stainless steel Cage

  • ERIKS:12970511
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row stainless steel deep groove ball bearing.
Contact seal made of acrylonitrile-butadiene rubber (NRB), on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Solid Oil filling.
Save to list

€107.44/ pieceexcl. VAT

€130.00incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
W 60
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
17 mm
Outer Diameter
35 mm
Width
10 mm
Material
Stainless steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Stainless steel
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
4.94 kN
Static load rating
3.15 kN
Fatigue load limit
0.137 kN
Limiting speed
13000 rpm
Performance class
Single row
Weight
0.0374 kg