
€94.16/ pieceexcl. VAT
€113.93incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 9 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Lubrication | Solid Oil |
Dynamic load rating | 4.88 kN |
Static load rating | 2.8 kN |
Fatigue load limit | 0.12 kN |
Limiting speed | 10100 rpm |
Performance class | Single row |
Weight | 0.032 kg |