SKF

SKF VKN 550 Bearing Grease Packer

  • ERIKS:12954326
  • Manufacturer:7316571795041
Image 1
The SKF bearing packer, VKN 550, is a sturdy, easy-to-use, efficient and effective bearing grease packer. The SKF bearing packer can also be used in combination with a standard grease gun, air-operated grease pump or grease filler pump.
Save to list

266,75 €/ pieceexcl. VAT

322,77 €incl. VAT

Estimated delivery date - 24.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
VKN
Type
VKN 550
Lubricant
NLGI 000 - 2
Weight
1.8 kg
Material
Zinc Plated