SKF

SKF Vibrcon spherical washer SMSW 36-ASTR

  • ERIKS:12972624
  • Manufacturer:7316576074646
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Spherical washers from SKF are designed to create an exact parallel plane between the bolt head and the face of the nut. This spherical washer automatically adjusts to compensate for angle errors and eliminate bolt bending. This product suitable for any application where M36 bolts or comparable are being used.
  • Suitable for bolt size M36 or comparable
  • Automatically adjusts to compensate for angle errors
  • Surface pressure is evenly distributed
  • Increased bolt stretch possible due to increased clamping length
  • Design and use of high-grade alloy steel provides reliability
  • Eliminates bolt bending
  • Reduces bolt fatigue
  • Avoid spot-facing
Save to list

€95.90/ pieceexcl. VAT

€116.04incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SMSW
D
67 mm
H
30 mm
Net weight
0.65 kg
Thread Size
M 36