
€848.37/ pieceexcl. VAT
€1,026.53incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CMSS 2100 |
Type | Industrial Accelerometer |
Wireless | No |
With temperature measurement | No |
Temperature measuring range | from -50 to 120 °C |
Temperature measuring range | from -58 to 248 °F |
With machine vibration assessment | No |
Operation temperature | from -50 to 120 °C |
Width | 0.88 in |
Width | 22.3 mm |
Height | 24.6 mm |
Height | 0.97 in |