

€121.55/ pieceexcl. VAT
€147.08incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SMSW |
Shaft diameter | 2.0472 in |
Outer Diameter | 92 mm |
Weight | 1880 g |
h | 60 mm |
D | 92 mm |
d | 52 mm |