




€683.95/ pieceexcl. VAT
€827.58incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | E-CS |
Type | Vibracon adjustable chocks |
Min. height | 70 mm |
Nominal height | 77 mm |
Max. height | 89 mm |
Max. extended height | 89 mm |
Outer Diameter | 210 mm |
Diameter bolt hole | 60 mm |
Diameter key-hole | 10 mm |
Pitch | 3 mm |
Bolt size | M48 to M56 |
Max. bolt size | M56 |
Tightening moment | 9660 Nm |
Machine load | 200 |
Proof load | 1150 |
Material | Carbon steel |
Weight | 14.47 kg |