




€664.95/ pieceexcl. VAT
€804.59incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ELP-ASTR |
Type | Vibracon adjustable chocks |
Min. height | 35 mm |
Nominal height | 40 mm |
Max. height | 47 mm |
Max. extended height | 47 mm |
Outer Diameter | 190 mm |
Diameter bolt hole | 52 mm |
Diameter key-hole | 6 mm |
Pitch | 2 mm |
Bolt size | M42 to M48 |
Max. bolt size | M48 |
Tightening moment | 6210 Nm |
Machine load | 160 |
Proof load | 850 |
Material | Surface treated alloy steel |
Weight | 6.23 kg |