




€365.70/ pieceexcl. VAT
€442.50incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | E-CS |
Type | Vibracon adjustable chocks |
Min. height | 66 mm |
Nominal height | 66 mm |
Max. height | 66 mm |
Max. extended height | 75 mm |
Outer Diameter | 190 mm |
Diameter bolt hole | 52 mm |
Diameter key-hole | 8 mm |
Pitch | 2 mm |
Bolt size | M42 to M48 |
Max. bolt size | M48 |
Tightening moment | 6210 Nm |
Machine load | 160 |
Proof load | 850 |
Material | Carbon steel |
Weight | 9.9 kg |