




€463.55/ pieceexcl. VAT
€560.90incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ELP-ASTR |
Type | Vibracon adjustable chocks |
Min. height | 30 mm |
Nominal height | 35 mm |
Max. height | 42 mm |
Max. extended height | 42 mm |
Outer Diameter | 160 mm |
Diameter bolt hole | 45 mm |
Diameter key-hole | 6 mm |
Pitch | 2 mm |
Bolt size | M36 to M42 |
Max. bolt size | M42 |
Tightening moment | 4100 Nm |
Machine load | 120 |
Proof load | 650 |
Material | Surface treated alloy steel |
Weight | 3.75 kg |