




€336.25/ pieceexcl. VAT
€406.86incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | E-CSTR |
Type | Vibracon adjustable chocks |
Min. height | 61 mm |
Nominal height | 61 mm |
Max. height | 61 mm |
Max. extended height | 70 mm |
Outer Diameter | 160 mm |
Diameter bolt hole | 45 mm |
Diameter key-hole | 8 mm |
Pitch | 2 mm |
Bolt size | M36 to M42 |
Max. bolt size | M42 |
Tightening moment | 4100 Nm |
Machine load | 120 |
Proof load | 650 |
Material | Carbon steel surface treated |
Weight | 6.49 kg |