SKF

SKF Vibracon machine support SM 36 E-CS

  • ERIKS:14532279
  • Manufacturer:7316581282685
Image 1
Image 2
Image 1
Image 2
SKF Vibraconuniversal adjustable re-useable chock.
SKF Vibracon is a machinery mounting chock that is easily and accurately adjusted. The chock accommodates the angular difference, up to 4°, between machine and the mounting base without expensive machining of the base or the extra work of installing epoxy resin chocks. The self-levelling capability, combined with the height adjustment feature, eliminates the possibility of a soft foot in the production line throughout the life cycle of the machinery.
Save to list

€248.85/ pieceexcl. VAT

€301.11incl. VAT

1 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
E-CS
Type
Vibracon adjustable chocks
Min. height
61 mm
Nominal height
61 mm
Max. height
61 mm
Max. extended height
70 mm
Outer Diameter
160 mm
Diameter bolt hole
45 mm
Diameter key-hole
8 mm
Pitch
2 mm
Bolt size
M36 to M42
Max. bolt size
M42
Tightening moment
4100 Nm
Machine load
120
Proof load
650
Material
Carbon steel
Weight
6.49 kg