




€246.00/ pieceexcl. VAT
€297.66incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | E-CSTR |
Type | Vibracon adjustable chocks |
Min. height | 56 mm |
Nominal height | 56 mm |
Max. height | 56 mm |
Max. extended height | 65 mm |
Outer Diameter | 140 mm |
Diameter bolt hole | 39 mm |
Diameter key-hole | 8 mm |
Pitch | 2 mm |
Bolt size | M30 to M36 |
Max. bolt size | M36 |
Tightening moment | 2570 Nm |
Machine load | 90 |
Proof load | 475 |
Material | Carbon steel surface treated |
Weight | 4.52 kg |