




€292.55/ pieceexcl. VAT
€353.99incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ELP-ASTR |
Type | Vibracon adjustable chocks |
Min. height | 30 mm |
Nominal height | 30 mm |
Max. height | 37 mm |
Max. extended height | 37 mm |
Outer Diameter | 120 mm |
Diameter bolt hole | 33 mm |
Diameter key-hole | 6 mm |
Pitch | 2 mm |
Bolt size | M24 to M30 |
Max. bolt size | M30 |
Tightening moment | 1465 Nm |
Machine load | 60 |
Proof load | 325 |
Material | Surface treated alloy steel |
Weight | 1.75 kg |