SKF

SKF Vibracon machine support SM 24 E-CSTR

  • ERIKS:14524812
  • Manufacturer:7316581282616
Image 1
Image 2
Image 1
Image 2
SKF Vibraconuniversal adjustable re-useable chock.
SKF Vibracon is a machinery mounting chock that is easily and accurately adjusted. The chock accommodates the angular difference, up to 4°, between machine and the mounting base without expensive machining of the base or the extra work of installing epoxy resin chocks. The self-levelling capability, combined with the height adjustment feature, eliminates the possibility of a soft foot in the production line throughout the life cycle of the machinery.
Save to list

€185.20/ pieceexcl. VAT

€224.09incl. VAT

1 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SM 24
Type
Vibracon adjustable chocks
Min. height
51 mm
Nominal height
51 mm
Max. height
60 mm
Max. extended height
60 mm
Outer Diameter
120 mm
Diameter bolt hole
33 mm
Diameter key-hole
8 mm
Pitch
2 mm
Bolt size
M24 to M30
Max. bolt size
M30
Tightening moment
1465 Nm
Machine load
60
Proof load
325
Material
Carbon steel surface treated
Weight
2.98 kg