




€143.40/ pieceexcl. VAT
€173.51incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | E-CSTR |
Type | Vibracon adjustable chocks |
Min. height | 45 mm |
Nominal height | 45 mm |
Max. height | 54 mm |
Max. extended height | 54 mm |
Outer Diameter | 100 mm |
Diameter bolt hole | 27 mm |
Diameter key-hole | 8 mm |
Pitch | 1.5 mm |
Bolt size | M20 to M24 |
Max. bolt size | M24 |
Tightening moment | 730 Nm |
Machine load | 35 |
Proof load | 200 |
Material | Carbon steel surface treated |
Weight | 1.18 kg |