SKF

SKF Vibracon machine support SM 20 E-CS

  • ERIKS:14457558
  • Manufacturer:7316581282555
Image 1
Image 2
Image 1
Image 2
SKF Vibraconuniversal adjustable re-useable chock.
SKF Vibracon is a machinery mounting chock that is easily and accurately adjusted. The chock accommodates the angular difference, up to 4°, between machine and the mounting base without expensive machining of the base or the extra work of installing epoxy resin chocks. The self-levelling capability, combined with the height adjustment feature, eliminates the possibility of a soft foot in the production line throughout the life cycle of the machinery.
Save to list

€132.95/ pieceexcl. VAT

€160.87incl. VAT

17 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
E-CS
Type
Vibracon adjustable chocks
Min. height
45 mm
Nominal height
45 mm
Max. height
54 mm
Max. extended height
54 mm
Outer Diameter
100 mm
Diameter bolt hole
27 mm
Diameter key-hole
8 mm
Pitch
1.5 mm
Bolt size
M20 to M24
Max. bolt size
M24
Tightening moment
730 Nm
Machine load
35
Proof load
200
Material
Carbon steel
Weight
1.18 kg