




€110.15/ pieceexcl. VAT
€133.28incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | E-CSTR |
Type | Vibracon adjustable chocks |
Min. height | 40 mm |
Nominal height | 40 mm |
Max. height | 48 mm |
Max. extended height | 48 mm |
Outer Diameter | 80 mm |
Diameter bolt hole | 22 mm |
Diameter key-hole | 6 mm |
Pitch | 1.5 mm |
Bolt size | M16 to M20 |
Max. bolt size | M20 |
Tightening moment | 420 Nm |
Machine load | 25 |
Proof load | 140 |
Material | Carbon steel surface treated |
Weight | 1.01 kg |