




€90.20/ pieceexcl. VAT
€109.14incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | E-CSTR |
Type | Vibracon adjustable chocks |
Min. height | 34 mm |
Nominal height | 34 mm |
Max. height | 40 mm |
Max. extended height | 40 mm |
Outer Diameter | 65 mm |
Diameter bolt hole | 18 mm |
Diameter key-hole | 6 mm |
Pitch | 1.5 mm |
Bolt size | M12 to M16 |
Max. bolt size | M16 |
Tightening moment | 215 Nm |
Machine load | 15 |
Proof load | 90 |
Material | Carbon steel surface treated |
Weight | 0.56 kg |