






€62.47/ pieceexcl. VAT
€75.59incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Type | Pressure Relief Valve |
Max. operating pressure | 350 bar |
Alarm function | No |
Diameter | 6 mm |
Length | 65 mm |
Connection | R 1/4 |