

€22.88/ pieceexcl. VAT
€27.68incl. VAT
13 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TSN..A |
Inner Diameter | 30 mm |
Outer Diameter | 61.5 mm |
Width | 4.8 mm |
Material | NBR/steel |
Operating temperature | from -40 to 100 °C |