

€14.05/ pieceexcl. VAT
€17.00incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | VS |
Type | Axial Shaft Seal |
Designation | VS |
Shaft diameter | 9.5 mm |
Material | FKM |
Compound | Fluoro Rubber (FKM) |
Shaft Diameter Range | 8-9.5 mm |
Back shape | Straigth back |