

€168.18/ pieceexcl. VAT
€203.50incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SPB |
Type | Wedge belt pulleys |
Pitch circle diameter | 224 mm |
Number of grooves | 6 |
Outer Diameter | 231 mm |
Material | Cast iron |
Groove Width | 120 mm |
Maximum bore | 90 mm |
L | 89 mm |