




€2,133.48/ pieceexcl. VAT
€2,581.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TLGU |
Type | Ultrasound Lubrication Detector |
Ambient temperature | from -10 to 50 °C |
Operating temperature | from -10 to 50 °C |
Degree of protection (IP) | 42 |
Alarm function | No |
Weight | 3 kg |
Height | 59 mm |
Length | 158 mm |
Width | 360 mm |
Material | ABS |