SKF

SKF Ultrasonic leak detector TKSU 10

  • ERIKS:13512568
  • Manufacturer:7316577716446
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The TKSU 10 helps users to easily find leaks from a distance, even in noisy industrial environments, via its ultrasound measurement sensor. The built-in LED display assists the user in adjusting sensitivity and shows the measured ultrasound noise from leaking air, allowing the quantification of leaks and prioritization of repairs.
  • Easy to use; no training required
  • Leak detection from a distance in noisy industrial environments
  • Color LED display assists in adjusting sensitivity settings and shows measurement values
  • Reduces energy and maintenance costs via leak identification and repair
  • Lightweight, handheld device with industrial headset included
  • Independently adjustable sensor sensitivity and headset volume
  • Flexible probe helps find leaks in difficult-to-access locations
The TKSU 10 is designed for use in all industries utilizing compressed air, and it is particularly recommended for paper and chemical industries, as well as workshops with air-driven power tools.
Save to list

€1,691.88/ pieceexcl. VAT

€2,047.17incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TKSU 10
Type
Ultrasonic Leak Detector
Sensor type
Microphone array
Technique
MEMS
Frequency sound signal
from 35 to 42 kHz
Measuring range
from -6 to 99 dB
Indication
LED/acoustic
Ambient temperature
from -10 to 50 °C
Headphone
Yes
USB connection
Yes
Battery powered
Yes
Battery type
2x 1.5V AA Alkaline
Max. battery duration
7 h
Degree of protection (IP)
IP42
Length
158 mm
Height
39 mm
Width
59 mm
Housing material
ABS