SKF

SKF UCFL 214, Oval Flanged Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Cast iron Housing, 70 mm Shaft Dia.

  • ERIKS:13471221
  • Manufacturer:7316577469335
Image 1
Save to list

€89.03/ pieceexcl. VAT

€107.73incl. VAT

1 In stock - Available while stock lasts - Estimated delivery date 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
UCFL
Type
Oval Flanged Ball Bearing Unit
Housing style
Oval
Bearing type
Insert Bearing
Number of bolt holes
2-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
70 mm
Length
160 mm
Height
265 mm
Width
75.4 mm
Centre distance of mounting holes
216 mm
Housing
Cast Iron
Dynamic load rating
62.4 N
Static load rating
44 N
Spare parts & accessories
Product Image

SKF Closed end cover ECY 214

  • Eriks:24003283
  • Manufacturer:ECY 214

€7.30/ pieceexcl. VAT

€8.83incl. VAT

1 In stock - Estimated delivery date 12/11/2026