

€92.43/ pieceexcl. VAT
€111.84incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCF |
Type | Square Flanged Ball Bearing Unit |
Housing style | Square |
Bearing type | Insert Bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 50 mm |
Width | 49.5 mm |
Centre distance of mounting holes | 132 mm |
Housing | Cast Iron |
Dynamic load rating | 61.8 N |
Static load rating | 38 N |