

€187.90/ pieceexcl. VAT
€227.36incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCF |
Type | Square Flanged Ball Bearing Unit |
Housing style | Square |
Bearing type | Insert Bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 80 mm |
Length | 208 mm |
Width | 83.3 mm |
Centre distance of mounting holes | 165 mm |
Housing | Cast Iron |
Dynamic load rating | 72 N |
Static load rating | 54 N |