

€157.45/ pieceexcl. VAT
€190.51incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCF |
Type | Square Flanged Ball Bearing Unit |
Housing style | Square |
Bearing type | Insert Bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 75 mm |
Width | 56.5 mm |
Centre distance of mounting holes | 159 mm |
Housing | Cast Iron |
Dynamic load rating | 66.3 N |
Static load rating | 49 N |