

€135.11/ pieceexcl. VAT
€163.48incl. VAT
1 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCF |
Type | Square Flanged Ball Bearing Unit |
Housing style | Square |
Bearing type | Insert Bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 70 mm |
Length | 193 mm |
Width | 75.4 mm |
Centre distance of mounting holes | 152 mm |
Housing | Cast Iron |
Dynamic load rating | 62 N |
Static load rating | 44 N |
€7.30/ pieceexcl. VAT
€8.83incl. VAT
1 In stock - Estimated delivery date 12/11/2026