SKF

SKF Tri-section pulling plates TMMS 380

  • ERIKS:23770692
  • Manufacturer:7316571908762
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Tri-section pulling plates are especially designed for use in combination with three-armed pullers. They facilitate the easy and correct dismounting of bearings, especially Spherical Roller Bearings and CARB®, which are potentially suitable for re-use. They also facilitate the dismounting of components other than bearings, such as pulleys and/or flywheels, especially when it is not possible to grip on the outer diameter of the component.
Save to list

€3,651.48/ pieceexcl. VAT

€4,418.29incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMMS
Type
Tri-Section Pulling Plate
Series
TMMS
Type
Tri-Section Pulling Plate
Clamping spread
140-380 mm
Thread size
M32x2.5
Suitable for thread size
M32x2.5
Weight
45812.79 g