






€1,186.75/ pieceexcl. VAT
€1,435.97incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMMS |
Type | Tri-Section Pulling Plate |
Series | TMMS |
Type | Tri-Section Pulling Plate |
Clamping spread | 90-260 mm |
Thread size | M22x2.5 |
Suitable for thread size | M22x2.5 |
Weight | 28900 g |