SKF

SKF Tri-section pulling plates TMMS 160

  • ERIKS:23770690
  • Manufacturer:7316571908731
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Tri-section pulling plates are especially designed for use in combination with three-armed pullers. They facilitate the easy and correct dismounting of bearings, especially Spherical Roller Bearings and CARB®, which are potentially suitable for re-use. They also facilitate the dismounting of components other than bearings, such as pulleys and/or flywheels, especially when it is not possible to grip on the outer diameter of the component.
Save to list

€448.91/ pieceexcl. VAT

€543.18incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMMS
Type
Tri-Section Pulling Plate
Series
TMMS
Type
Tri-Section Pulling Plate
Clamping spread
50-160 mm
Thread size
M16x2
Suitable for thread size
M16x2
Weight
6030 g