

€4,737.56/ pieceexcl. VAT
€5,732.45incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | C 3048 |
Type | Toroidal Roller Bearing |
Cage material | Sheet metal |
Inner Diameter | 240 mm |
Outer Diameter | 360 mm |
Width | 92 mm |
Internal clearance | C4 |
With sealing | No |
Dynamic load rating | 1340 kN |
Static load rating | 2160 kN |
Reference speed | 1500 rpm |
Limiting speed | 2000 rpm |
Fatigue load limit | 183 kN |
Weight | 31.1 kg |
B | 92 mm |
d | 240 mm |
D | 360 mm |
r | 3 mm |
Number of rows | Single row |