SKF

SKF Toroidal roller bearing, open type

  • ERIKS:13419417
Image 1
Save to list
Not available in webshop
2 In stock - Estimated delivery date 04/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
C 3048
Type
Toroidal Roller Bearing
Cage material
Sheet metal
Inner Diameter
240 mm
Outer Diameter
360 mm
Width
92 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
1340 kN
Static load rating
2160 kN
Reference speed
1500 rpm
Limiting speed
2000 rpm
Fatigue load limit
183 kN
Weight
31.1 kg
B
92 mm
d
240 mm
D
360 mm
r
3 mm
Number of rows
Single row