

€105.75/ pieceexcl. VAT
€127.96incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TDTC |
Type | Tool Case |
Series | TDTC |
Type | Tool Case |
Length | 530 mm |
Width | 110 mm |
Width | 4.3 in |
Height | 360 mm |
Height | 14.2 in |
Weight | 1.86 kg |