

€257.55/ pieceexcl. VAT
€311.64incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TKSA |
Type | Tool Case (Empty) With Inlay |
Weight | 2.06 kg |
Width | 110 mm |
Width | 4.3 in |
Height | 360 mm |
Height | 14.2 in |
Length | 530 mm |
Length | 20.9 in |