SKF

SKF TLGH 1 Grease Gun

  • ERIKS:11913015
  • Manufacturer:7316574225552
Image 1
The SKF Grease guns are ideal for agricultural, industrial and construction industries and for private use. The SKF Grease Guns are delivered with a 175 mm (6.9 in.) long extension pipe with hydraulic gripping nozzle. A flexible 500 mm (19.7 in.) long pressure hose with hydraulic gripping nozzle is available as an accessory.
Save to list

€21.11/ pieceexcl. VAT

€25.54incl. VAT

3 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TLGH
Length
380 mm
Max. operating pressure
400 bar
Volume per stroke
0.9 cm³